Skip to Main Content
customer-service Help
Lyn-Tron

Swage Standoff 0.1875 HX x 0.687 L x 3-48, 0.126 x 0.165 Shank, Brass

Lyn-Tron Swage Standoff 0.1875 HX x 0.687 L x 3-48,  0.126 x 0.165 Shank,  Brass BR6928D-0.687-34
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.30 /ea

Order in multiples of 100

  • System of Measurement: Metric
  • Item: Swage Standoff,0.1875 HX x 0.687 L x 3-4
  • Material: Brass
See full product details
Orders over $75 ship free.
Total: $630.00

Lyn-Tron #BR6928D-0.687-34 Specifications

  • System of Measurement: Metric
  • Item: Swage Standoff,0.1875 HX x 0.687 L x 3-4
  • Material: Brass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swage Standoff,0.1875 HX x 0.687 L x 3-4, System of Measurement Metric

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Lyn-Tron #BR6928D-0.687-34