Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #6-32 Thrd Sz, Steel Zinc Clear Chromate, 1/4" Hex W (Discontinued)
Mfr # ST6921D-0.125-34
Zoro # G4458853
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Clear Chromate
- Body Length 1/8 in