Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W (Discontinued)
Mfr # SS6920A-1.937-00
Zoro # G4470017
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1.937 in