Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #6-32 Thrd Sz, Steel Zinc Clear Chromate, 5/16" Hex W (Discontinued)
Mfr # ST6927B-0.312-34
Zoro # G2807027
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Clear Chromate
- Body Length 5/16 in