Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 3/8" Hex W (Discontinued)
Mfr # AA6932C-0.437-00
Zoro # G2840067
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 0.437 in