Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #6-32 Thrd Sz, Brass Zinc Clear Chromate, 3/8" Hex W (Discontinued)
Mfr # BR6932B-0.500-34
Zoro # G3039086
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Brass
- Standoff Finish Zinc Clear Chromate
- Body Length 1/2 in