Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Head Holder, BT40, 1.75in. Length

  • Zoro #: G0543761
  • Mfr #: B40BH-1500-1.75

$286.85

  • Overall Length: 1.75"
  • Item: Boring Head Holder
  • Chuck End: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B40BH-1500-1.75 Specifications

  • Zoro #: G0543761
  • Mfr #: B40BH-1500-1.75
Overall Length: 1.75" Item: Boring Head Holder
Chuck End: 0 Series: BT40
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Boring Head Holder, BT40, Chuck End 0, Overall Length 1.75 In.

Reviews of Lyndex-Nikken #B40BH-1500-1.75