Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Collet Chuck Adapter, #2, 0.563in Max Cap
  • Zoro #: G0184436
  • Mfr #: CRE-2/1
$81.75
  • Collet Series: #2 to #1
  • Capacity Min.: 0.000"
  • Series: TAP
See full product details
This item ships free.

Lyndex-Nikken #CRE-2/1 Specifications

  • Zoro #: G0184436
  • Mfr #: CRE-2/1
Collet Series: #2 to #1 Capacity Min.: 0.000"
Series: TAP Item: Collet
Capacity Max.: 0.563" Coupling: #2
For Use With: Tap Holders and Collets Face Shape: Round
Collet Type: Tap Collet Reducer Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck Adapter, Collet Series #2 to #1, Series TAP, Coupling #2, Capacity Max. 0.563 In., Capacity Min. 0.000 In., For Use With Tap Holders/Collets

Reviews of Lyndex-Nikken #CRE-2/1