Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck Adapter, #3, 0.875in Max Cap

  • Zoro #: G0184427
  • Mfr #: CRE-3/2
$192.49
  • Capacity Max.: 0.875"
  • Series: TAP
  • Capacity Min.: 0.312"
See full product details
This item ships free.

Lyndex-Nikken #CRE-3/2 Specifications

  • Zoro #: G0184427
  • Mfr #: CRE-3/2
Capacity Max.: 0.875" Series: TAP
Capacity Min.: 0.312" Item: Collet
Collet Series: #3 to #2 For Use With: Tap Holders and Collets
Coupling: #3 Collet Type: Tap Collet Reducer
Face Shape: Round Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet, #3 to #2, Round

Reviews of Lyndex-Nikken #CRE-3/2