Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT40, ER11, Project 2.500in

  • Zoro #: G0544087
  • Mfr #: B3027-0016-5.00

$235.91

  • Balanceable: No
  • Collet Series: ER16
  • Nut Dia.: 1.260"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B3027-0016-5.00 Specifications

  • Zoro #: G0544087
  • Mfr #: B3027-0016-5.00
Balanceable: No Collet Series: ER16
Nut Dia.: 1.260" Projection: 5.000"
Material: Steel Item: Collet Chuck
Max. Collet Capacity: 0.406" Min. Collet Capacity: 0.0190"
For Use With: ER Collets Pre-Balanced: Yes
Taper Size: BT30 Coolant Through: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT30, Collet Series ER16, Min. Collet Capacity 0.0190 In., Max. Collet Capacity 0.406 In., Projection 5.000 In., Nut Dia. 1.260 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #B3027-0016-5.00