Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT40, ER16, Project 3.500in

  • Zoro #: G0544078
  • Mfr #: B3037-0016-6.00

$270.12

  • Collet Series: ER16
  • Balanceable: No
  • For Use With: ER Collets
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B3037-0016-6.00 Specifications

  • Zoro #: G0544078
  • Mfr #: B3037-0016-6.00
Collet Series: ER16 Balanceable: No
For Use With: ER Collets Max. Collet Capacity: 0.406"
Material: Steel Taper Size: BT30
Pre-Balanced: Yes Item: Collet Chuck
Projection: 6.000" Coolant Through: Yes
Nut Dia.: 1.260" Min. Collet Capacity: 0.0190"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT30, Collet Series ER16, Min. Collet Capacity 0.0190 In., Max. Collet Capacity 0.406 In., Projection 6.000 In., Nut Dia. 1.260 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #B3037-0016-6.00