Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT40,100TG, Project 5.500in

  • Zoro #: G0543816
  • Mfr #: B4017-0100-6.00

$228.66

  • Collet Series: 100DA
  • Projection: 6.000"
  • Pre-Balanced: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B4017-0100-6.00 Specifications

  • Zoro #: G0543816
  • Mfr #: B4017-0100-6.00
Collet Series: 100DA Projection: 6.000"
Pre-Balanced: Yes Nut Dia.: 1.106"
Item: Collet Chuck For Use With: DA Collets
Balanceable: No Coolant Through: Yes
Material: Steel Min. Collet Capacity: 0.0470"
Max. Collet Capacity: 0.562" Taper Size: BT40
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT40, Collet Series 100DA, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 0.562 In., Projection 6.000 In., Nut Dia. 1.106 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With DA Collets

Reviews of Lyndex-Nikken #B4017-0100-6.00