Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT40, ER40, Project 3.130in

  • Zoro #: G0543971
  • Mfr #: B4007-0020-2.50

$204.73

  • Balanceable: No
  • Coolant Through: Yes
  • Collet Series: ER20
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B4007-0020-2.50 Specifications

  • Zoro #: G0543971
  • Mfr #: B4007-0020-2.50
Balanceable: No Coolant Through: Yes
Collet Series: ER20 Item: Collet Chuck
Projection: 2.500" Pre-Balanced: Yes
For Use With: ER Collets Min. Collet Capacity: 0.0390"
Max. Collet Capacity: 0.511" Taper Size: BT40
Material: Steel Nut Dia.: 1.380"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT40, Collet Series ER20, Min. Collet Capacity 0.0390 In., Max. Collet Capacity 0.511 In., Projection 2.500 In., Nut Dia. 1.380 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #B4007-0020-2.50