Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, ER25, Project 4in

  • Zoro #: G0543630
  • Mfr #: B5007-1500-4.00

$313.39

  • Item: Collet Chuck
  • Balanceable: No
  • Projection: 4.000"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B5007-1500-4.00 Specifications

  • Zoro #: G0543630
  • Mfr #: B5007-1500-4.00
Item: Collet Chuck Balanceable: No
Projection: 4.000" Taper Size: BT50
Material: Steel For Use With: ER Collets
Max. Collet Capacity: 1.500" Pre-Balanced: Yes
Coolant Through: Yes Min. Collet Capacity: 0.5000"
Collet Series: ER25 Nut Dia.: 1.650"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series ER25, Min. Collet Capacity 0.5000 In., Max. Collet Capacity 1.500 In., Projection 4.000 In., Nut Dia. 1.650 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #B5007-1500-4.00