Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT30, VMK12, Project 105mm

  • Zoro #: G0543560
  • Mfr #: B5017-1500-6.00

$503.54

  • Collet Series: VMK12
  • Coolant Through: Yes
  • Max. Collet Capacity: 1.500"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B5017-1500-6.00 Specifications

  • Zoro #: G0543560
  • Mfr #: B5017-1500-6.00
Collet Series: VMK12 Coolant Through: Yes
Max. Collet Capacity: 1.500" Balanceable: No
Pre-Balanced: Yes Material: Steel
Min. Collet Capacity: 0.0470" Taper Size: BT30
For Use With: MPK/VMK Collets Projection: 105mm
Item: Collet Chuck Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT30, Collet Series VMK12, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 1.500 In., Projection 105mm, Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With MPK/VMK Collets

Reviews of Lyndex-Nikken #B5017-1500-6.00