Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, 75TG, Project 5.500in

  • Zoro #: G0543597
  • Mfr #: B5017-0040-6.00

$301.82

  • Pre-Balanced: Yes
  • Taper Size: BT50
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B5017-0040-6.00 Specifications

  • Zoro #: G0543597
  • Mfr #: B5017-0040-6.00
Pre-Balanced: Yes Taper Size: BT50
Coolant Through: Yes Collet Series: 75TG
Projection: 6.000" Nut Dia.: 2.500"
Item: Collet Chuck For Use With: ER Collets
Material: Steel Balanceable: No
Min. Collet Capacity: 0.1180" Max. Collet Capacity: 1.023"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series 75TG, Min. Collet Capacity 0.1180 In., Max. Collet Capacity 1.023 In., Projection 6.000 In., Nut Dia. 2.500 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #B5017-0040-6.00