Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, ER32, Project 6in

  • Zoro #: G0543621
  • Mfr #: B5017-0020-4.00

$311.38

  • Nut Dia.: 1.380"
  • Min. Collet Capacity: 0.0470"
  • Pre-Balanced: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B5017-0020-4.00 Specifications

  • Zoro #: G0543621
  • Mfr #: B5017-0020-4.00
Nut Dia.: 1.380" Min. Collet Capacity: 0.0470"
Pre-Balanced: Yes Taper Size: BT50
For Use With: ER Collets Item: Collet Chuck
Coolant Through: Yes Balanceable: No
Max. Collet Capacity: 0.511" Material: Steel
Projection: 4.000" Collet Series: ER20
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series ER20, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 0.511 In., Projection 4.000 In., Nut Dia. 1.380 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #B5017-0020-4.00