Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, SK16, Project 165mm

  • Zoro #: G0542696
  • Mfr #: BT50-SK16-165

$491.46

  • Taper Size: BT50
  • Balanceable: No
  • Collet Series: SK16
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-SK16-165 Specifications

  • Zoro #: G0542696
  • Mfr #: BT50-SK16-165
Taper Size: BT50 Balanceable: No
Collet Series: SK16 Nut Dia.: 1.575"
Coolant Through: Yes Projection: 165mm
Item: Collet Chuck Pre-Balanced: Yes
Material: Steel Max. Collet Capacity: 0.629"
Min. Collet Capacity: 0.1080" For Use With: SK Collets
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series SK16, Min. Collet Capacity 0.1080 In., Max. Collet Capacity 0.629 In., Projection 165mm, Nut Dia. 1.575 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #BT50-SK16-165