Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, SK16, Project 195mm

  • Zoro #: G0542687
  • Mfr #: BT50-SK16-195

$563.89

  • For Use With: SK Collets
  • Projection: 195mm
  • Nut Dia.: 1.575"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-SK16-195 Specifications

  • Zoro #: G0542687
  • Mfr #: BT50-SK16-195
For Use With: SK Collets Projection: 195mm
Nut Dia.: 1.575" Collet Series: SK16
Item: Collet Chuck Min. Collet Capacity: 0.1080"
Coolant Through: Yes Material: Steel
Pre-Balanced: Yes Max. Collet Capacity: 0.629"
Taper Size: BT50 Balanceable: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series SK16, Min. Collet Capacity 0.1080 In., Max. Collet Capacity 0.629 In., Projection 195mm, Nut Dia. 1.575 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #BT50-SK16-195