Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, SK6, Project 165mm

  • Zoro #: G0542650
  • Mfr #: BT50-SK6-165

$446.19

  • Item: Collet Chuck
  • Nut Dia.: 0.768"
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-SK6-165 Specifications

  • Zoro #: G0542650
  • Mfr #: BT50-SK6-165
Item: Collet Chuck Nut Dia.: 0.768"
Coolant Through: Yes Collet Series: SK6
For Use With: SK Collets Taper Size: BT50
Projection: 165mm Balanceable: No
Max. Collet Capacity: 0.236" Min. Collet Capacity: 0.0280"
Material: Steel Pre-Balanced: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series SK6, Min. Collet Capacity 0.0280 In., Max. Collet Capacity 0.236 In., Projection 165mm, Nut Dia. 0.768 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #BT50-SK6-165