Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, SK6, Project 195mm

  • Zoro #: G0542641
  • Mfr #: BT50-SK6-195

$584.02

  • Taper Size: BT50
  • For Use With: SK Collets
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-SK6-195 Specifications

  • Zoro #: G0542641
  • Mfr #: BT50-SK6-195
Taper Size: BT50 For Use With: SK Collets
Material: Steel Balanceable: No
Min. Collet Capacity: 0.0280" Coolant Through: Yes
Nut Dia.: 0.768" Pre-Balanced: Yes
Item: Collet Chuck Collet Series: SK6
Projection: 195mm Max. Collet Capacity: 0.236"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series SK6, Min. Collet Capacity 0.0280 In., Max. Collet Capacity 0.236 In., Projection 195mm, Nut Dia. 0.768 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #BT50-SK6-195