Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, VC13, Project 105mm

  • Zoro #: G0542635
  • Mfr #: BT50-VC13-105

$612.85

  • For Use With: VC Collets
  • Taper Size: BT50
  • Max. Collet Capacity: 0.511"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-VC13-105 Specifications

  • Zoro #: G0542635
  • Mfr #: BT50-VC13-105
For Use With: VC Collets Taper Size: BT50
Max. Collet Capacity: 0.511" Nut Dia.: 1.575"
Balanceable: No Collet Series: VC13
Pre-Balanced: Yes Coolant Through: Yes
Min. Collet Capacity: 0.1180" Projection: 105mm
Item: Collet Chuck Material: Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series VC13, Min. Collet Capacity 0.1180 In., Max. Collet Capacity 0.511 In., Projection 105mm, Nut Dia. 1.575 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With VC Collets

Reviews of Lyndex-Nikken #BT50-VC13-105