Lyndex-Nikken
Collet Chuck, BT50, VC6, Project 105mm
Mfr # BT50-VC6-105
Zoro # G0542608
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Pre-Balanced Yes
- Balanceable No
- Projection 105.00 mm
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 SK16-15.5
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 SK6-1.5
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 SK16-1/2A
- LYNDEX-NIKKEN Collet Chuck, BT30, SK10-45 BT30-MMC8C-75-A
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 SK6-3
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm SK6-2.25
- LYNDEX-NIKKEN Collet Rack, Holds R8 RACK-R8
- LYNDEX-NIKKEN Collet Chuck, HSK63, VC13, Project 90mm HSK63A-VC13-90
- LYNDEX-NIKKEN Collet Chuck, BT30, VC13, Project 120mm BT30-VC13-120
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut 3900-0594
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 E20-NUT
- Lyndex-Nikken Collets, Chucks & Accessories