Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, VC6, Project 135mm

  • Zoro #: G0542599
  • Mfr #: BT50-VC6-135

$614.21

  • Nut Dia.: 1.083"
  • Projection: 135mm
  • Item: Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-VC6-135 Specifications

  • Zoro #: G0542599
  • Mfr #: BT50-VC6-135
Nut Dia.: 1.083" Projection: 135mm
Item: Collet Chuck Min. Collet Capacity: 0.0790"
Pre-Balanced: Yes For Use With: VC Collets
Max. Collet Capacity: 0.236" Collet Series: VC6
Balanceable: No Taper Size: BT50
Material: Steel Coolant Through: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series VC6, Min. Collet Capacity 0.0790 In., Max. Collet Capacity 0.236 In., Projection 135mm, Nut Dia. 1.083 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With VC Collets

Reviews of Lyndex-Nikken #BT50-VC6-135