Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, BT50, VC6, Project 165mm

  • Zoro #: G0542580
  • Mfr #: BT50-VC6-165

$638.35

  • Coolant Through: Yes
  • For Use With: VC Collets
  • Taper Size: BT50
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-VC6-165 Specifications

  • Zoro #: G0542580
  • Mfr #: BT50-VC6-165
Coolant Through: Yes For Use With: VC Collets
Taper Size: BT50 Max. Collet Capacity: 0.236"
Material: Steel Item: Collet Chuck
Balanceable: No Collet Series: VC6
Pre-Balanced: Yes Projection: 165mm
Min. Collet Capacity: 0.0790" Nut Dia.: 1.083"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT50, Collet Series VC6, Min. Collet Capacity 0.0790 In., Max. Collet Capacity 0.236 In., Projection 165mm, Nut Dia. 1.083 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With VC Collets

Reviews of Lyndex-Nikken #BT50-VC6-165