Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40,300DA, Project 3in

  • Zoro #: G0542416
  • Mfr #: C4007-0250-2.25

$264.09

  • Coolant Through: Yes
  • Collet Series: 300DA
  • Pre-Balanced: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C4007-0250-2.25 Specifications

  • Zoro #: G0542416
  • Mfr #: C4007-0250-2.25
Coolant Through: Yes Collet Series: 300DA
Pre-Balanced: Yes Material: Steel
Min. Collet Capacity: 0.0470" Item: Collet Chuck
Taper Size: CAT40 Projection: 2.250"
Balanceable: No Nut Dia.: 0.750"
Max. Collet Capacity: 0.250" For Use With: TG Collets
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series 300DA, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 0.250 In., Projection 2.250 In., Nut Dia. 0.750 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With TG Collets

Reviews of Lyndex-Nikken #C4007-0250-2.25