Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40, ER20, Project 6in

  • Zoro #: G0542230
  • Mfr #: C4017-0500-4.00

$280.44

  • Max. Collet Capacity: 0.500"
  • Projection: 4.000"
  • For Use With: ER Collets
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C4017-0500-4.00 Specifications

  • Zoro #: G0542230
  • Mfr #: C4017-0500-4.00
Max. Collet Capacity: 0.500" Projection: 4.000"
For Use With: ER Collets Taper Size: CAT40
Balanceable: No Nut Dia.: 1.380"
Coolant Through: Yes Item: Collet Chuck
Pre-Balanced: Yes Material: Steel
Min. Collet Capacity: 0.1250" Collet Series: ER20
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series ER20, Min. Collet Capacity 0.1250 In., Max. Collet Capacity 0.500 In., Projection 4.000 In., Nut Dia. 1.380 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C4017-0500-4.00