Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40,180DA, Project 6in

  • Zoro #: G0542276
  • Mfr #: C4017-0040-5.00

$239.99

  • Collet Series: 180DA
  • Taper Size: CAT40
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C4017-0040-5.00 Specifications

  • Zoro #: G0542276
  • Mfr #: C4017-0040-5.00
Collet Series: 180DA Taper Size: CAT40
Material: Steel Max. Collet Capacity: 1.023"
Coolant Through: Yes Min. Collet Capacity: 0.1180"
For Use With: ER Collets Balanceable: No
Projection: 5.000" Nut Dia.: 2.500"
Pre-Balanced: Yes Item: Collet Chuck
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series 180DA, Min. Collet Capacity 0.1180 In., Max. Collet Capacity 1.023 In., Projection 5.000 In., Nut Dia. 2.500 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C4017-0040-5.00