Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40, ER11, Project 2.500in

  • Zoro #: G0542538
  • Mfr #: C4007-0011-2.50

$204.73

  • Nut Dia.: 0.750"
  • Pre-Balanced: Yes
  • Item: Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C4007-0011-2.50 Specifications

  • Zoro #: G0542538
  • Mfr #: C4007-0011-2.50
Nut Dia.: 0.750" Pre-Balanced: Yes
Item: Collet Chuck Material: Steel
Min. Collet Capacity: 0.0190" Projection: 2.500"
For Use With: ER Collets Max. Collet Capacity: 0.275"
Taper Size: CAT40 Coolant Through: Yes
Collet Series: ER11 Balanceable: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series ER11, Min. Collet Capacity 0.0190 In., Max. Collet Capacity 0.275 In., Projection 2.500 In., Nut Dia. 0.750 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C4007-0011-2.50