Lyndex-Nikken
Collet Chuck, CAT40, ER25, Pjct 2.500in DIN
Mfr # C4007-0025-2.50DIN
Zoro # G0542486
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER Collets
- Nut Dia. 1.650 in
- Projection 2 1/2 in
- Min. Collet Capacity 0.0390 in
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 SK16-14.5
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm SK6-1.75
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN C4007-0750-3.00
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in C5017-1000-5.50
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 RACK-5C/100TG/SK25
- LYNDEX-NIKKEN Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10 SK10-3.5
- LYNDEX-NIKKEN Collet Rack, Holds ER20, #1 TAP RACK-ER20/1TAP
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 6in C4017-0008-4.00
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER25, Project 4in C5007-1000-3.50DIN
- EPPINGER Coolant Nozzle Assembly Type I M10x1 0.000.378
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 SK10-1/8AC
- Lyndex-Nikken Collet Accessories