Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40, ER32, Pjct 3.130in DIN

  • Zoro #: G0542468
  • Mfr #: C4007-0032-3.13DIN

$241.95

  • Balanceable: No
  • Max. Collet Capacity: 0.787"
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C4007-0032-3.13DIN Specifications

  • Zoro #: G0542468
  • Mfr #: C4007-0032-3.13DIN
Balanceable: No Max. Collet Capacity: 0.787"
Material: Steel Nut Dia.: 1.970"
Pre-Balanced: Yes Min. Collet Capacity: 0.0780"
Coolant Through: Yes Collet Series: ER32
Item: Collet Chuck Taper Size: CAT40
For Use With: ER Collets Projection: 3.130"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series ER32, Min. Collet Capacity 0.0780 In., Max. Collet Capacity 0.787 In., Projection 3.130 In., Nut Dia. 1.970 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C4007-0032-3.13DIN