Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40,100TG, Project 2.750in

  • Zoro #: G0542145
  • Mfr #: C4047-0032-9.00

$379.29

  • Collet Series: ER32
  • Balanceable: No
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C4047-0032-9.00 Specifications

  • Zoro #: G0542145
  • Mfr #: C4047-0032-9.00
Collet Series: ER32 Balanceable: No
Material: Steel Pre-Balanced: Yes
For Use With: ER Collets Coolant Through: Yes
Projection: 9.000" Item: Collet Chuck
Min. Collet Capacity: 0.0780" Nut Dia.: 1.970"
Taper Size: CAT40 Max. Collet Capacity: 0.787"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series ER32, Min. Collet Capacity 0.0780 In., Max. Collet Capacity 0.787 In., Projection 9.000 In., Nut Dia. 1.970 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C4047-0032-9.00