Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40, SK10F, Project 120mm

  • Zoro #: G0541320
  • Mfr #: CAT40-SK10-150U

$328.48

  • Projection: 150mm
  • Item: Collet Chuck
  • Max. Collet Capacity: 0.393"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #CAT40-SK10-150U Specifications

  • Zoro #: G0541320
  • Mfr #: CAT40-SK10-150U
Projection: 150mm Item: Collet Chuck
Max. Collet Capacity: 0.393" Taper Size: CAT40
For Use With: SK Collets Balanceable: No
Nut Dia.: 1.083" Material: Steel
Pre-Balanced: Yes Collet Series: SK10
Coolant Through: Yes Min. Collet Capacity: 0.0690"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series SK10, Min. Collet Capacity 0.0690 In., Max. Collet Capacity 0.393 In., Projection 150mm, Nut Dia. 1.083 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #CAT40-SK10-150U