Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Collet Chuck, CAT40, VMK8, Project 125mm

  • Zoro #: G0541637
  • Mfr #: C50S7-0040-1.10
$424.32
  • Max. Collet Capacity: 1.023 in
  • Pre-Balanced: Yes
  • Item: Collet Chuck
See full product details
This item ships free.

Lyndex-Nikken #C50S7-0040-1.10 Specifications

  • Zoro #: G0541637
  • Mfr #: C50S7-0040-1.10
Max. Collet Capacity: 1.023 in Pre-Balanced: Yes
Item: Collet Chuck Projection: 1.1000 in
Min. Collet Capacity: 0.1180 in Balanceable: No
For Use With: ER Collets Collet Series: VMK8
Material: High Speed Steel Nut Dia.: 2.500 in
Coolant Through: Yes Taper Size: CV40
Coolant Fed: Coolant Through Nose Dia.: 1.9600 in
Features: Pre-Balanced Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 1.023 in, Projection 1.1000 in, VMK8

Reviews of Lyndex-Nikken #C50S7-0040-1.10