Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Collet Chuck, CAT50,150TG, Project 6in

  • Zoro #: G0541865
  • Mfr #: C5017-0180-6.00
$253.21
  • Material: High Speed Steel
  • Max. Collet Capacity: 0.750 in
  • Min. Collet Capacity: 0.0470 in
See full product details
This item ships free.

Lyndex-Nikken #C5017-0180-6.00 Specifications

  • Zoro #: G0541865
  • Mfr #: C5017-0180-6.00
Material: High Speed Steel Max. Collet Capacity: 0.750 in
Min. Collet Capacity: 0.0470 in Pre-Balanced: Yes
Projection: 6 in Collet Series: DA180
For Use With: DA Collets Balanceable: No
Coolant Through: Yes Item: Collet Chuck
Taper Size: CV50 Nut Dia.: 1.440 in
Coolant Fed: Coolant Through Nose Dia.: 1.4400 in
Features: Pre-Balanced Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 6 in, DA180

Reviews of Lyndex-Nikken #C5017-0180-6.00