Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT50, ER16, Project 6in

  • Zoro #: G0541950
  • Mfr #: C5007-0750-3.50

$225.09

  • Pre-Balanced: Yes
  • Coolant Through: Yes
  • Item: Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C5007-0750-3.50 Specifications

  • Zoro #: G0541950
  • Mfr #: C5007-0750-3.50
Pre-Balanced: Yes Coolant Through: Yes
Item: Collet Chuck Max. Collet Capacity: 0.750"
For Use With: ER Collets Taper Size: CAT50
Collet Series: ER16 Projection: 6.000"
Nut Dia.: 1.260" Material: Steel
Min. Collet Capacity: 0.0470" Balanceable: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT50, Collet Series ER16, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 0.750 In., Projection 6.000 In., Nut Dia. 1.260 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C5007-0750-3.50