Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chck, CAT50,100TG, Pjct 5.500in DIN

  • Zoro #: G0541871
  • Mfr #: C5017-0040-6.00
$295.52
  • Projection: 6.000"
  • Nut Dia.: 2.500"
  • Collet Series: 100TG
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C5017-0040-6.00 Specifications

  • Zoro #: G0541871
  • Mfr #: C5017-0040-6.00
Projection: 6.000" Nut Dia.: 2.500"
Collet Series: 100TG Taper Size: CAT50
Item: Collet Chuck Material: Steel
Coolant Through: Yes Max. Collet Capacity: 1.023"
Min. Collet Capacity: 0.1180" Pre-Balanced: Yes
Balanceable: No For Use With: ER Collets
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT50, Collet Series 100TG, Min. Collet Capacity 0.1180 In., Max. Collet Capacity 1.023 In., Projection 6.000 In., Nut Dia. 2.500 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C5017-0040-6.00