Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT40, VMK8, Project 120mm

  • Zoro #: G0541661
  • Mfr #: C5057-0040-12.00

$565.16

  • Taper Size: CAT50
  • Material: Steel
  • For Use With: ER Collets
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C5057-0040-12.00 Specifications

  • Zoro #: G0541661
  • Mfr #: C5057-0040-12.00
Taper Size: CAT50 Material: Steel
For Use With: ER Collets Pre-Balanced: Yes
Balanceable: No Collet Series: VMK8
Coolant Through: Yes Min. Collet Capacity: 0.1180"
Projection: 12.000" Max. Collet Capacity: 1.023"
Item: Collet Chuck Nut Dia.: 2.500"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT50, Collet Series VMK8, Min. Collet Capacity 0.1180 In., Max. Collet Capacity 1.023 In., Projection 12.000 In., Nut Dia. 2.500 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C5057-0040-12.00