Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT50, 75TG, Project 5.500in

  • Zoro #: G0541899
  • Mfr #: C5017-0025-4.00

$270.12

  • Collet Series: ER25
  • Pre-Balanced: Yes
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C5017-0025-4.00 Specifications

  • Zoro #: G0541899
  • Mfr #: C5017-0025-4.00
Collet Series: ER25 Pre-Balanced: Yes
Coolant Through: Yes Nut Dia.: 1.650"
Min. Collet Capacity: 0.0390" Projection: 4.000"
Balanceable: No Item: Collet Chuck
Max. Collet Capacity: 0.629" Taper Size: CAT50
For Use With: ER Collets Material: Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT50, Collet Series ER25, Min. Collet Capacity 0.0390 In., Max. Collet Capacity 0.629 In., Projection 4.000 In., Nut Dia. 1.650 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C5017-0025-4.00