Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, CAT50,100TG, Project 5.500in

  • Zoro #: G0541880
  • Mfr #: C5017-0032-6.00

$270.12

  • Max. Collet Capacity: 0.787"
  • Taper Size: CAT50
  • Collet Series: ER32
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #C5017-0032-6.00 Specifications

  • Zoro #: G0541880
  • Mfr #: C5017-0032-6.00
Max. Collet Capacity: 0.787" Taper Size: CAT50
Collet Series: ER32 Item: Collet Chuck
For Use With: ER Collets Pre-Balanced: Yes
Material: Steel Balanceable: No
Projection: 6.000" Min. Collet Capacity: 0.0780"
Nut Dia.: 1.970" Coolant Through: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT50, Collet Series ER32, Min. Collet Capacity 0.0780 In., Max. Collet Capacity 0.787 In., Projection 6.000 In., Nut Dia. 1.970 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #C5017-0032-6.00