Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, HSK32E, SK10, Project 60mm

  • Zoro #: G0539211
  • Mfr #: HSK100A-VC6-165

$653.45

  • Taper Size: HSK100
  • Item: Collet Chuck
  • Min. Collet Capacity: 0.0790"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #HSK100A-VC6-165 Specifications

  • Zoro #: G0539211
  • Mfr #: HSK100A-VC6-165
Taper Size: HSK100 Item: Collet Chuck
Min. Collet Capacity: 0.0790" Max. Collet Capacity: 0.236"
Nut Dia.: 1.083" For Use With: SK Collets
Coolant Through: Yes Material: Steel
Balanceable: No Collet Series: SK10
Pre-Balanced: Yes Projection: 165mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size HSK100, Collet Series SK10, Min. Collet Capacity 0.0790 In., Max. Collet Capacity 0.236 In., Projection 165mm, Nut Dia. 1.083 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #HSK100A-VC6-165