Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, NMTB30,100TG, Projct 3.940in

  • Zoro #: G0538301
  • Mfr #: N3007-1000-3.94

$198.69

  • For Use With: TG Collets
  • Max. Collet Capacity: 1.000"
  • Nut Dia.: 2.500"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #N3007-1000-3.94 Specifications

  • Zoro #: G0538301
  • Mfr #: N3007-1000-3.94
For Use With: TG Collets Max. Collet Capacity: 1.000"
Nut Dia.: 2.500" Coolant Through: Yes
Material: Steel Item: Collet Chuck
Taper Size: NMTB30 Min. Collet Capacity: 0.0470"
Pre-Balanced: Yes Collet Series: 100TG
Projection: 3.940" Balanceable: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size NMTB30, Collet Series 100TG, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 1.000 In., Projection 3.940 In., Nut Dia. 2.500 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With TG Collets

Reviews of Lyndex-Nikken #N3007-1000-3.94