Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, NMTB30,200DA, Projct 2.500in

  • Zoro #: G0538338
  • Mfr #: N3007-0200-2.50

$176.56

  • For Use With: DA Collets
  • Projection: 2.500"
  • Pre-Balanced: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #N3007-0200-2.50 Specifications

  • Zoro #: G0538338
  • Mfr #: N3007-0200-2.50
For Use With: DA Collets Projection: 2.500"
Pre-Balanced: Yes Min. Collet Capacity: 0.0470"
Material: Steel Collet Series: 200DA
Balanceable: No Nut Dia.: 0.860"
Coolant Through: Yes Taper Size: NMTB30
Item: Collet Chuck Max. Collet Capacity: 0.375"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size NMTB30, Collet Series 200DA, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 0.375 In., Projection 2.500 In., Nut Dia. 0.860 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With DA Collets

Reviews of Lyndex-Nikken #N3007-0200-2.50