Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, NMTB40,100DA, Projct 2.750in

  • Zoro #: G0538231
  • Mfr #: N4007-0100-2.75

$208.76

  • Coolant Through: Yes
  • Material: Steel
  • Taper Size: NMTB40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #N4007-0100-2.75 Specifications

  • Zoro #: G0538231
  • Mfr #: N4007-0100-2.75
Coolant Through: Yes Material: Steel
Taper Size: NMTB40 Pre-Balanced: Yes
Collet Series: 100DA Min. Collet Capacity: 0.0470"
Balanceable: No Item: Collet Chuck
For Use With: DA Collets Max. Collet Capacity: 0.562"
Nut Dia.: 1.106" Projection: 2.750"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size NMTB40, Collet Series 100DA, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 0.562 In., Projection 2.750 In., Nut Dia. 1.106 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With DA Collets

Reviews of Lyndex-Nikken #N4007-0100-2.75