Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, NMTB40, ER11, Project 2in

  • Zoro #: G0538268
  • Mfr #: N4007-0011-2.00

$378.78

  • Pre-Balanced: Yes
  • Projection: 2.000"
  • Taper Size: NMTB40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #N4007-0011-2.00 Specifications

  • Zoro #: G0538268
  • Mfr #: N4007-0011-2.00
Pre-Balanced: Yes Projection: 2.000"
Taper Size: NMTB40 For Use With: ER Collets
Material: Steel Balanceable: No
Coolant Through: Yes Max. Collet Capacity: 0.275"
Nut Dia.: 0.750" Item: Collet Chuck
Min. Collet Capacity: 0.0190" Collet Series: ER11
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size NMTB40, Collet Series ER11, Min. Collet Capacity 0.0190 In., Max. Collet Capacity 0.275 In., Projection 2.000 In., Nut Dia. 0.750 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #N4007-0011-2.00