Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, NMTB40, ER16, Project 1.770in

  • Zoro #: G0538259
  • Mfr #: N4007-0016-1.77

$245.14

  • Material: Steel
  • Nut Dia.: 1.260"
  • Min. Collet Capacity: 0.0190"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #N4007-0016-1.77 Specifications

  • Zoro #: G0538259
  • Mfr #: N4007-0016-1.77
Material: Steel Nut Dia.: 1.260"
Min. Collet Capacity: 0.0190" Coolant Through: Yes
Pre-Balanced: Yes Balanceable: No
Item: Collet Chuck Projection: 1.770"
Taper Size: NMTB40 Collet Series: ER16
For Use With: ER Collets Max. Collet Capacity: 0.406"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size NMTB40, Collet Series ER16, Min. Collet Capacity 0.0190 In., Max. Collet Capacity 0.406 In., Projection 1.770 In., Nut Dia. 1.260 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #N4007-0016-1.77