Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, NMTB50,180DA, Projct 3.500in

  • Zoro #: G0538119
  • Mfr #: N5007-0180-3.50

$259.06

  • For Use With: DA Collets
  • Material: Steel
  • Balanceable: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #N5007-0180-3.50 Specifications

  • Zoro #: G0538119
  • Mfr #: N5007-0180-3.50
For Use With: DA Collets Material: Steel
Balanceable: No Max. Collet Capacity: 0.750"
Collet Series: 180DA Min. Collet Capacity: 0.0470"
Coolant Through: Yes Taper Size: NMTB50
Item: Collet Chuck Pre-Balanced: Yes
Projection: 3.500" Nut Dia.: 1.440"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size NMTB50, Collet Series 180DA, Min. Collet Capacity 0.0470 In., Max. Collet Capacity 0.750 In., Projection 3.500 In., Nut Dia. 1.440 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With DA Collets

Reviews of Lyndex-Nikken #N5007-0180-3.50