Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, NMTB50, ER25, Project 2in

  • Zoro #: G0538128
  • Mfr #: N5007-0025-2.00

$312.38

  • Material: Steel
  • Item: Collet Chuck
  • For Use With: ER Collets
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #N5007-0025-2.00 Specifications

  • Zoro #: G0538128
  • Mfr #: N5007-0025-2.00
Material: Steel Item: Collet Chuck
For Use With: ER Collets Coolant Through: Yes
Pre-Balanced: Yes Balanceable: No
Nut Dia.: 1.650" Max. Collet Capacity: 0.629"
Taper Size: NMTB50 Projection: 2.000"
Min. Collet Capacity: 0.0190" Collet Series: ER25
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size NMTB50, Collet Series ER25, Min. Collet Capacity 0.0190 In., Max. Collet Capacity 0.629 In., Projection 2.000 In., Nut Dia. 1.650 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER Collets

Reviews of Lyndex-Nikken #N5007-0025-2.00