Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, R8, ER25, Project 2.500in

  • Zoro #: G0537391
  • Mfr #: R8007-0025-2.50

$181.95

  • Balanceable: No
  • Max. Collet Capacity: 0.629"
  • Item: Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #R8007-0025-2.50 Specifications

  • Zoro #: G0537391
  • Mfr #: R8007-0025-2.50
Balanceable: No Max. Collet Capacity: 0.629"
Item: Collet Chuck For Use With: ER Collets
Taper Size: R8 Nut Dia.: 1.650"
Pre-Balanced: Yes Material: Steel
Coolant Through: Yes Min. Collet Capacity: 0.0390"
Collet Series: ER25 Projection: 2.500"
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Collet accessories include collet key adaptors, collet clamping nuts, and collet wrenches. This Collet Chuck includes characteristics like: MATERIAL: Steel, MATERIAL: Steel, TAPER SIZE: R8

Reviews of Lyndex-Nikken #R8007-0025-2.50