Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, 1-1/4in, SK16, Project 120mm

  • Zoro #: G0538487
  • Mfr #: K1.1/4-SK16-120
$236.93
  • Collet Series: SK16
  • Projection: 120mm
  • Min. Collet Capacity: 0.1080"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #K1.1/4-SK16-120 Specifications

  • Zoro #: G0538487
  • Mfr #: K1.1/4-SK16-120
Collet Series: SK16 Projection: 120mm
Min. Collet Capacity: 0.1080" Pre-Balanced: Yes
Material: Steel Nut Dia.: 1.575"
For Use With: SK Collets Coolant Through: Yes
Max. Collet Capacity: 0.629" Balanceable: No
Item: Collet Chuck Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Collet Series SK16, Min. Collet Capacity 0.1080 In., Max. Collet Capacity 0.629 In., Projection 120mm, Nut Dia. 1.575 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #K1.1/4-SK16-120